DESCRIPTION

  • Battery operated (up to 6 months battery life)
  • Dual LED lighting includes guiding light when lid is down and task light when lid is lifted
  • Grip-tight bumpers add stability and prevent shifting
  • Illumination cycle with automatic 7-hour nightlight
  • Includes lid
  • Quiet-Close™ technology prevents seat from slamming

Kohler Cachet® Elongated Toilet Seat

K4888

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Cachet®
Color Finish
White
Color Finish Category
Whites
Length
18-1/16 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-3/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY