DESCRIPTION

  • Advanced noise-mapping and frequency analysis ensure quiet performance
  • Elongated bowl
  • Includes trip lever, less seat and supply
  • Large 10" x 12" water surface helps keep bowl clean and reduces odors
  • Meets strict flushing performance guidelines established by the EPA (Environmental Protection Agency) WaterSense program
  • Pressure assist flushing system
  • Pressure lite toilets that utilize either a 1.4 or 1.1 gallon flush save 2,000-5,000 gallons of water per year
  • Two-piece toilet
  • WaterSense labeled toilets use at least 20 percentage less water than standard 1.6 gallon toilets

Kohler Highline® 1 gpf Elongated Toilet

K3519

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Highline®
Color Finish
White
Color Finish Category
Whites
EPA Compliant
Yes
Flow Rate
1 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Pressure
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
31-1/4 in
IAPMO Listed
No
Length
30-1/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
21-1/4 in

Starting at
Call for Pricing
  • QUANTITY