DESCRIPTION

  • Barrington Pressure Lite® 10 gpf toilets are perfect for those customers aggressively seeking the benefits of water conservation, this new toilet qualifies for water rebate programs and contributes to LEED credits
  • Elongated and rear-outlet bowl
  • Flow rate: 1.0 gpf
  • Includes tank lock (-T)
  • Rough-in size: 4"
  • Size: 31" length x 21-1/4" width x 31-1/4" height
  • This product can help a building earn Water Efficiency points in the LEED Green Building Rating System™
  • Two-piece toilet

Kohler Barrington™ 1 gpf Elongated Toilet

K3578-T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Barrington™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.0 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
31-1/4 in
IAPMO Listed
No
Length
31 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
4 in
Toilet Type
Floor Mount, Two Piece
Toilet Urinal Outlet
Rear
Type
Pressure
WaterSense Labeled
Yes
Width
21-1/4 in

Starting at
Call for Pricing
  • QUANTITY