60W 1?Light16.14in.WallSconceinBrushedModerneBrass
Embra™ 60W 1?Light16.14in.WallSconceinBrushedModerneBrass
Frequently Purchased Together
Product Details
Product Details
- Designed in collaboration with Studio McGee
- Globular glass shades extend from rods with flared metal detail in elegant transitional designs suited for any room
- Requires bulb with medium (E26) base; type A19 bulb recommended (sold separately)
- Suitable for damp locations, per UL 1598
- Includes installation hardware
- Coordinates with other products in the Embra collection
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 250.0
- Collection:
- Embra™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Moderne Brass
- Depth:
- 7-13/16 in
- Diameter:
- 6-9/16 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 9-1/16 in
- Installation Type:
- Wall Mount
- Length:
- 7-13/16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass, Brass
- Number of Lights:
- 1
- Power Source:
- Socket-based
- UL Listed:
- UL 1598
- Volts:
- 120V
- Wall Sconce Type:
- Swing Arm
- Watts:
- 60 W
- Width:
- 6-9/16 in