37 in. Wall Mount Vanity in White
Enivo® 37 in. Wall Mount Vanity in White
Frequently Purchased Together
Product Details
Product Details
- Featuring durable, beautiful water-based finishes that are better for the environment
- Wall-hung design offers a clean, streamlined look
- Solid wood drawer with dovetail construction
- Soft-close undermount drawer slides for smooth opening
- Full-extension 21-in (533 mm) deep drawer provides ample storage
- Customize your storage with optional accessories such as electrical outlets, drawer organizers, and containers (sold separately)
- Coordinates with the K-33564 Enivo 36-in (914 mm) legs and K-33565 Enivo 21-in (533 mm) cabinet pull (sold separately)
- Combines with Silestone prefabricated quartz vanity tops, backsplashes, and side splashes, and Kohler sinks (sold separately)
Specifications
- ADA Compliant:
- No
- Collection:
- Enivo®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22-3/8 in
- Height:
- 34-11/16 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Width:
- 37 in