DESCRIPTION

  • Base cabinet width: 21"
  • Small size fits compact spaces

Kohler Brinx® Entertainment Bar Sink

K3674

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
17-3/4 in x 17-3/4 in x 6 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Brinx®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-5/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
14
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
18-3/4 in x 18-3/4 in

Starting at
$850.15
EACH
  • QUANTITY