13-1/2 in. Cutting Board
Epicurean™ 13-1/2 in. Cutting Board
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For cutting board 10-3/8" x 7" x 1-1/8"
- Create a workstation for quick and easy sink tasks
- This simple design closes the gap between form and function
- With Smart Divide® which offers an innovative and low profile divider for ease of use with large kitchen items
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Epicurean™
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Wood
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 13-1/2 in
- Material:
- Wood
- Width:
- 15-3/4 in