72 x 36 in. Freestanding Bathtub in White

You last purchased this on
 
KOHLER

Escale® 72 x 36 in. Freestanding Bathtub in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Escale® 72 x 36 in. Freestanding Bathtub in White

  • Fast #
  • Part #K14037-G-0
  • Item #4443081
  • Manufacturer Part #14037-G-0
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Generous 6' length provides an incredibly spacious bathing area
  • Airjets 120 release thousands of bubbles that surround, support and massage the body
  • Coordinates with other products in the Escale® collection
  • Center drain
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Bathtub Shape:
Oval in Rectangle
Bathtub Type:
Air Bath
Capacity:
71 gal
Collection:
Escale®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
24-1/8 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Length:
72 in
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
120
Number of Occupants:
1
Overall Length:
72 in
Overall Width:
36 in
Size:
72 in x 36 in
Volts:
120V
Width:
36 in