Elongated Closed Front Toilet Seat in Biscuit

You last purchased this on
 
KOHLER

Escale® Elongated Closed Front Toilet Seat in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Escale® Elongated Closed Front Toilet Seat in Biscuit

  • Fast #
  • Part #KE70004-96
  • Item #3550191
  • Manufacturer Part #E70004-96
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Closed-front seat
  • Metal hinges
  • Plastic
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Escale®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
GSA Approved:
No
Height:
1/2 in
IAPMO Listed -:
Yes
Length:
17-1/2 in
Material:
Metal, Plastic
Seat Type:
Toilet
Style:
Modern
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14-3/4 in