Elongated Closed Front Toilet in White

You last purchased this on
 
KOHLER

Escale® Elongated Closed Front Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Escale® Elongated Closed Front Toilet in White

  • Fast #
  • Part #KE70004-0
  • Item #3550391
  • Manufacturer Part #E70004-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Closed front seat
  • Metal hinges
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Escale®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
17-1/2 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14-3/4 in