Vitreous China Center Lavatory Sink Biscuit
Escale® Vitreous China Center Lavatory Sink Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This elegantly shaped sink rests as a sculptural centerpiece in your bath or powder room
- Contemporary design
- The Escale Suite draws its inspiration from Japanese ceramic tableware and a sail billowing in the wind
- Coordinates with other products in the Escale Suite
- No faucet holes, requires wall- or counter-mount faucet
- Overflow drain
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Escale®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 1-11/16 in
- Material:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Sink Bowl Size:
- 16 1/8 in x 16 1/8 in x 3/12 in
- Sink Installation Type:
- Counter Mount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 1/8 in x 16 1/8 in x 6 11/16 in
- Vessel Only:
- Yes