DESCRIPTION

Kohler Escutcheon Assembly

K1025210

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Kohler® K-T397-4 Shower Valve
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage

Starting at
$48.72
EACH
  • QUANTITY