DESCRIPTION

Kohler Escutcheon for Kohler K-454-4S Widespread Lavatory Faucet

K1035359

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler® K-454-3S Widespread Lavatory Faucet
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$9.5
EACH
  • QUANTITY