DESCRIPTION

  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.5 gpm at 60 psi
  • High-arch gooseneck swing spout offers superior clearance for filling pitchers, chilling bottles and cleanup
  • Two blade handles offer separate control of hot and cold water

Kohler Essex® 1-Hole Bar Sink Faucet with Double Wristblade Handle

K8761

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Essex®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm @ 60 psi
Handle Type
Blade
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
10-1/16 in
Spout Reach
5-1/2 in
Spout Type
Gooseneck, High Arc, Swing
Trim Only
No
WaterSense Labeled
No
Width
2-1/4 in

Starting at
$485.83
EACH
  • QUANTITY