DESCRIPTION

  • Single lever handle is simple to use and makes adjusting water temperature easy
  • High spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Three-function pull-out sprayhead with spray, aerated flow and pause
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-out sprayhead easier and more comfortable to use
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • High-temperature limit setting for added safety
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.8 gpm at 60 psi

Kohler Evoke® Single Handle Pull Out Kitchen Faucet in Polished Chrome

K6331-CP

Manufacturer Part #: 6331-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Collection
Evoke®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
11-5/16 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Pull Out, Single Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
2-1/2 in
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Holes
1 Hole
Side Spray
No
Spout Reach
9 in
Spout Swivel
360°
Spray Type
Pause, Spray, Stream
Supply Lines Included
No
Trim Only
No
UL Listed
No

Print