Multi Function Full Coverage, Drenching Rain and Intense Massage Showerhead in Polished Chrome

You last purchased this on
 
KOHLER

Exhale® B90 Multi Function Full Coverage, Drenching Rain and Intense Massage Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Exhale® B90 Multi Function Full Coverage, Drenching Rain and Intense Massage Showerhead in Polished Chrome

  • Fast #
  • Part #K72596-CP
  • Item #7112698
  • Manufacturer Part #72596-CP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Advanced spray engine provides three spray experiences: Full coverage, drenching rain and pulsating massage
  • Full coverage spray produces an encompassing spray for everyday use and utilizes Katalyst® air induction to create large and full drops
  • Showerhead features transitional design inspired by nature
  • Flow rate: 1.5 gpm
  • Full 360° rotation of entire sprayface cycles through spray functions
  • Silicone sprayface is easy to clean
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Drenching rain delivers a soft and soothing circular water pattern
  • Showerarm and flange not included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Exhale® B90
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-9/16 in
EPA Compliant:
Yes
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
2-13/16 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Silicone
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Multi
Spray Type:
Full Coverage, Drenching Rain, Intense Massage
WaterSense Labeled:
Yes