Multi Function Showerhead in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Exhale® Multi Function Showerhead in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Exhale® Multi Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K72597-BN
  • Item #7116303
  • Manufacturer Part #72597-BN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Advanced spray engine provides four spray experiences: Full coverage, drenching rain, pulsating massage and silk spray
  • Full coverage spray produces an encompassing spray for everyday use and utilizes Katalyst® air induction to create large and full drops
  • Showerhead features transitional design inspired by nature
  • Silicone sprayface is easy to clean
  • Silk spray releases a dense and luxurious spray ideal for rinsing
  • Full 360° rotation of entire sprayface cycles through spray functions
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Drenching rain delivers a soft and soothing circular water pattern
  • Showerarm and flange not included
  • Flow rate: 2 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Exhale®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Diameter:
4-13/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
2-7/8 in
IAPMO Listed -:
Yes
Length:
2-7/8 in
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
2-7/8 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spray Type:
Full, Rain, Massage, Soft
WaterSense Labeled:
Yes
Width:
4-13/16 in