Supply Elbow in Vibrant® Polished Nickel

You last purchased this on
 
KOHLER

Exhale® Supply Elbow in Vibrant® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Exhale® Supply Elbow in Vibrant® Polished Nickel

  • Fast #
  • Part #K98355-SN
  • Item #7045215
  • Manufacturer Part #98355-SN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes check valve for backflow prevention
  • Flow control eliminates the need for a separate volume control valve and trim
  • For use with a handshower and hose (sold separately)
  • Coordinates with other products in the Exhale™ collection
  • Integrated hand shower bracket fits most handshowers
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Exhale®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Faucet Height:
1-3/4 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Supply Elbow
Fits Brand:
KOHLER
Height:
1-3/4 in
Hose Included:
No
IAPMO Listed -:
No
Length:
2-3/4 in
Material:
Brass
NSF Certified:
No
Pause Control:
No
WaterSense Labeled:
No
Width:
4-1/2 in