Supply Elbow with Bracket and Flow Control in Vibrant Brushed Nickel
Exhale® Supply Elbow with Bracket and Flow Control in Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
- Includes check valve for backflow prevention
- Flow control eliminates the need for a separate volume control valve and trim
- For use with a handshower and hose (sold separately)
- Coordinates with other products in the Exhale™ collection
- Integrated hand shower bracket fits most handshowers
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Exhale®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Faucet Part Type:
- Supply Elbow
- Flow Rate:
- 2.5 gpm
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/4 in
- Material:
- Metal
- NSF Certified:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- No