Multi Function Hand Shower in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Exhale® Multi Function Hand Shower in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Exhale® Multi Function Hand Shower in Vibrant Brushed Nickel

  • Fast #
  • Part #K72587-BN
  • Item #7108025
  • Manufacturer Part #72587-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Advanced spray engine provides three spray experiences: Full coverage, drenching rain and pulsating massage
  • Full coverage spray produces an encompassing spray for everyday use and utilizes Katalyst® air induction to create large and full drops
  • Handshower features transitional design inspired by nature
  • Flow rate: 1.5 gpm
  • Full 360° rotation of entire sprayface cycles through spray functions
  • Silicone sprayface is easy to clean
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Drenching rain delivers a soft and soothing circular water pattern
  • Requires Kohler® K-8593, Kohler® K-9514, Kohler® K-45981 or Kohler® K-45982 shower hose (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Brand Model Compatibility:
K-8593, K-9514, K-45981 and K-45982 Shower Hoses
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Exhale®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Height:
10-13/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.5 gpm
Height:
10-13/16 in
Hose Included:
No
IAPMO Listed -:
Yes
Length:
9-3/8 in
Material:
Silicone
NSF Certified:
No
Pause Control:
No
Product Type:
Hand Shower
Showerhead Function:
Multi
Spray Type:
Full Coverage, Drenching Rain, Intense Massage
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6-5/16 in