Multi Function Hand Shower in Vibrant® Polished Nickel (Shower Hose Sold Separately)
Exhale® Multi Function Hand Shower in Vibrant® Polished Nickel (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced spray engine provides four spray experiences: Full coverage, drenching rain, pulsating massage and silk spray
- Full coverage spray produces an encompassing spray for everyday use and utilizes Katalyst® air induction to create large and full drops
- Handshower features transitional design inspired by nature
- Silicone sprayface is easy to clean
- Silk spray releases a dense and luxurious spray ideal for rinsing
- Full 360° rotation of entire sprayface cycles through spray functions
- Pulsating massage spray targets sore muscles to ease away aches and pains
- Drenching rain delivers a soft and soothing circular water pattern
- Requires Kohler® K-8593, Kohler® K-9514, Kohler® K-45981 or Kohler® K-45982 shower hose (sold separately)
- Flow rate: 2 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- K-8593, K-9514, K-45981 and K-45982 Shower Hoses
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Exhale®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Diameter:
- 4-3/4 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.0 gpm
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 10 in
- Material:
- Silicone
- NSF Certified:
- No
- Pause Control:
- No
- Product Type:
- Hand Shower
- Showerhead Function:
- Multi
- Spray Type:
- Full, Rain, Massage, Soft
- WaterSense Labeled:
- Yes
- Width:
- 3-3/8 in