Exhale® Shower Arm in Polished Chrome

Part #K98358-CP  |  Item #7044786  |  Manufacturer Part #98358-CP

$153.94 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use with Kohler® showerheads (sold separately)
  • Includes flange
  • Coordinates with other products in the Exhale™ collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Exhale®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-5/16 in

Material: Metal

NSF Certified: No

WaterSense Labeled: No

Width: 2 in