6-7/8 in. Shower Arm and Flange in Vibrant Titanium
Exhale® 6-7/8 in. Shower Arm and Flange in Vibrant Titanium
Frequently Purchased Together
Product Details
- Includes flange
- Coordinates with other products in the Exhale™ collection
- For use with Kohler® showerheads (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Exhale®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant® Titanium
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-5/16 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in