60 in. x 38 in. Soaker Alcove Bathtub with Right Drain in White

You last purchased this on
 
KOHLER

Expanse® 60 in. x 38 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #K1100-RA-0
  • Item #3924853
  • Manufacturer Part #1100-RA-0
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Expanse® 60 in. x 38 in. Soaker Alcove Bathtub with Right Drain in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Curved basin and integral apron create a graceful and spacious bathing experience
  • Material: Acrylic
  • Integral tile flange
  • Curved integral apron bows to 38" at the center
  • Right-hand drain location
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
45-11/16 in
Basin Shape:
Rectangle
Basin Width:
27-5/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
60 gal
Collection:
Expanse®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
Drain Opening:
1 in
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
18-1/4 in
Overall Length:
60 in
Overall Width:
38 in
Overflow Type:
Round
Soaking Depth:
12-5/8 in
UL Listed:
No
Weight:
78 lb
cUPC Certified:
No