DESCRIPTION

Kohler Extension Stem in Clear

K87466

Length:

SPECIFICATIONS

Color Finish
Clear
Color Finish Category
Clear
Handle Material
Acrylic
Handle Type
Knob
Length
2 in
Material
Brass
Number of Handles
Single Handle

Starting at
$6.39
EACH
  • QUANTITY