Single Function Full Showerhead in Vibrant Brushed Nickel

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Single-function Showerhead
KOHLER Single Function Full Showerhead in Vibrant® Brushed Nickel
Manufacturer Part #45412-G-BN
You last purchased this on
 
KOHLER

Fairfax® Single Function Full Showerhead in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Single-function Showerhead
KOHLER Single Function Full Showerhead in Vibrant® Brushed Nickel
Manufacturer Part #45412-G-BN
KOHLER

Fairfax® Single Function Full Showerhead in Vibrant Brushed Nickel

  • Fast #
  • Part #K45412-BN
  • Item #4241886
  • Manufacturer Part #45412-BN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
  • Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
  • Coordinates with Fairfax® faucets and accessories
  • Showerarm and flange not included
  • Flow rate: 2 gpm
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Fairfax®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Diameter:
5-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
4 in
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes