Double Lever Handle Vertical Bidet Faucet in Polished Chrome
Fairfax® Double Lever Handle Vertical Bidet Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Washerless ceramic valving
- Ergonomic handle rotation
- Material: Solid metal
- Flexible supply lines simplify installation on 8" - 16" centers
- Fixture-mount transfer valve/vacuum breaker
- Pop-up drain with 1-1/4" tailpiece
- Vertical spray
- Lever handles are ADA compliant
- Finish resists scratches, corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Fairfax®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Fixture Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 2-1/8 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 3-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in