Fairfax® 2-Handle Lever Bath Faucet Trim Polished Chrome

Part #KT12887-4-CP  |  Item #1627421  |  Manufacturer Part #T12887-4-CP

$123.27 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lever handles are ADA compliant
  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • Material: Solid metal
  • Available in Vibrant® PVD finishes that resists scratches, corrosion and tarnishing
  • Lifetime limited warranty covers function and finish for as long as the original consumer/purchaser owns his or her home

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Fairfax®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Lever

IAPMO Listed: No

Length: 3-1/4 in

Number of Handles: Two Handle

Spout Height: 2 in

Spout Reach: 7-1/16 in

Width: 2-1/2 in