KOHLER
Fairfax® 24 in. Towel Bar in Oil Rubbed Bronze
Part #K12151-2BZ | Item #4473125 | Manufacturer Part #12151-2BZ
How to get it:
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Fairfax® faucets and accessories
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Fairfax®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 4 in
Height: 2-1/2 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 24 in
Material: Brass
Mount Type: Wall
Number of Bars: 1
Projection: 4 in
Width: 3-7/8 in