Two Handle Roman Tub Faucet in Vibrant Brushed Nickel Trim Only
Fairfax® Two Handle Roman Tub Faucet in Vibrant Brushed Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium material construction for durability and reliability
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Two handle bath faucet trim
- Completes Fairfax® design solution with Kohler® accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Fairfax®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Center Size:
- 8 in
- Faucet Height:
- 9-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 16 gpm
- Handle Type:
- Lever
- Height:
- 9-15/16 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 9-15/16 in
- Spout Type:
- Non-Diverter Slip Fit
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-7/8 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 8 in