Button Plug in White

You last purchased this on
 
KOHLER

Fairfax® Button Plug in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Fairfax® Button Plug in White

  • Fast #
  • Part #K78042-0
  • Item #856843
  • Manufacturer Part #78042-0
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Fairfax®
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Part Type:
Plug Button
WaterSense Labeled:
No