Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Fairfax® Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Fairfax® Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #KTS12021-4-BN
  • Item #7182495
  • Manufacturer Part #TS12021-4-BN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • This new Kohler® K-TS12021-4 trim replaces the existing Kohler® K-T12021-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Coordinates with Fairfax® faucets and accessories
  • Includes faceplate with ADA compliant metal lever handle
  • Single handle controls both on/off activation and temperature setting
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Fairfax®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Diameter:
6-1/2 in
Faucet Height:
3-1/2 in
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Height:
3-1/2 in
IAPMO Listed -:
No
Length:
3/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
3/8 in
WaterSense Labeled:
No
Width:
6-1/2 in