Tub and Shower Pressure Balancing Valve with Single Lever Handle in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #TS12021-4-2BZ
Fairfax® Tub and Shower Pressure Balancing Valve with Single Lever Handle in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic lever handle is ADA-compliant
- Required accessories: K304-K (-KS) Rough-in valve
- Trim only
- Item shown in Polished Chrome
- Complements Fairfax faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Fairfax®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Height:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-1/2 in
- Sink Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in