KOHLER

Fast Response® Steam Adapter Kit in Polished Chrome

Part #K1737-CP  |  Manufacturer Part #1737-CP

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with 5 kW, 7 kW, 9 kW, 11 kW, 13 kW, 15 kW Fast Response® steam generators
  • Allows steam to interface with DTV II
  • Includes steam head, temperature sensor and adapter to connect steam to DTV II

Specifications

Collection: Fast Response®

Color Finish: Polished Chrome

Height: 4 in

Length: 3-1/4 in

UL Listed: Yes

Watts: 6000

Width: 3/4 in