2 x 1-1/2 in. Kitchen Sink Rack Feet in White

You last purchased this on
 
KOHLER

2 x 1-1/2 in. Kitchen Sink Rack Feet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

2 x 1-1/2 in. Kitchen Sink Rack Feet in White

  • Fast #
  • Part #K84544-0
  • Item #701853
  • Manufacturer Part #84544-0
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replacement feet kit for various Kohler kitchen sink racks
  • Quantity 4 included
  • Kohler Genuine Parts
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/2 in
Diameter:
1-1/2 in
GSA Approved:
No
Height:
2 in
IAPMO Listed -:
No
Material:
Brass
Product Type:
Kitchen Sink Rack Feet
Shape:
Specialty
Size:
2 in x 1-1/2 in