Female Aerator in Polished Chrome
Female Aerator in Polished Chrome
Frequently Purchased Together
Product Details
- Vandal-resistant 1 gpm and pressure compensating spray (non-aerated)
- Kohler® plumbing products mean beautiful form as much as reliable function
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 55/64 in
- Fitting Sizes:
- 55/64 in
- Flow Rate:
- 1 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure Compensating:
- No
- Stream Type:
- Spray
- WaterSense Labeled:
- No
- Width:
- 11/16 in