DESCRIPTION

  • Inlet hose included

Kohler Universal Fill Valve

K1068031

Brand Model Compatibility:

Universal

SPECIFICATIONS

Brand Model Compatibility
Universal
Color Finish
Blue, White
Color Finish Category
Whites
Material
Plastic
Valve Body Style
1 piece
Valve Type
Fill Valves

Starting at
$31.0
EACH
  • QUANTITY