DESCRIPTION

  • 16 1/2" L
  • For widespread faucets

Kohler Fingertight 16.5 in. Long Hose

KGP73151-A

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
16-1/2 in

Starting at
$9.16
EACH
  • QUANTITY