Pressure Balancing Valve Trim with Single Lever Handle in Vibrant French Gold
Finial® Pressure Balancing Valve Trim with Single Lever Handle in Vibrant French Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This valve trim features an ergonomic single-lever handle for simple control
- Pair this trim with a Rite-Temp® pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations®
- The classic detailing of Finial Traditional faucets imparts an elegant look to your bathroom
- Completes Finial design solution with KOHLER fixtures and accessories
- Trim only, requires valve to complete installation
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
- Premium material construction for durability and reliability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Finial®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Faucet Height:
- 6-15/16 in
- Faucet Mount:
- Wall Mount
- Height:
- 6-15/16 in
- IAPMO Listed -:
- No
- Length:
- 4-7/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-7/16 in
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in