Round Closed Towel Ring in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Finial® Traditional Round Closed Towel Ring in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Finial® Traditional Round Closed Towel Ring in Vibrant Polished Nickel

  • Fast #
  • Part #K363-SN
  • Item #1320774
  • Manufacturer Part #363-SN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Finial® Traditional faucets and accessories
  • Premium metal construction for durability
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Finial® Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Depth:
3-7/16 in
Height:
7-1/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-7/8 in
Material:
Metal
Mount Type:
Wall
Projection:
3-7/16 in
Ring Type:
Closed
Shape:
Round
Width:
6-7/16 in