Round Closed Towel Ring in Vibrant Brushed Bronze
Finial® Traditional Round Closed Towel Ring in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Finial® Traditional faucets and accessories
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Finial® Traditional
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Depth:
- 3-7/16 in
- Diameter:
- 6 in
- Height:
- 7-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-7/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-7/16 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 6-7/16 in