Two Handle Roman Tub Faucet in Polished Chrome Trim Only

You last purchased this on
 
KOHLER

Finial® Two Handle Roman Tub Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Finial® Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #KT314-4M-CP
  • Item #637597
  • Manufacturer Part #T314-4M-CP
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Two handle bath faucet trim
  • Trim only: Requires valve to complete installation
  • Spout height: 9-1/2"
  • High-arch non-diverter spout
  • Coordinates well with Leighton™ fixtures
  • Completes Finial® Traditional design solution with Kohler® accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Finial®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
ID
Faucet Connection Size:
3/4 in
Faucet Height:
6-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
16 gpm
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
9-1/2 in
Spout Type:
Non-Diverter
Trim Only:
Yes
Tub Spout Reach:
7-1/2 in
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No
Width:
8 in