Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze
Finial® Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mount installation offers flexibility for clutter free countertops with traditional under counter sinks or additional versatility in vessel sink applications
- Quarter turn washerless ceramic disc valves
- The Finial® traditional bathroom sink faucet achieves your vision of functional art for your bath or powder room
- Flow rate: 1.2 gpm
- Completes Finial® Traditional design solution with Kohler® fixtures and accessories
- Quarter turn ceramic disc valve platform guards against misalignment, handle wobble and resists debris
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Finial®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Deck Plate Included:
- No
- Faucet Center Size:
- 9 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 9-3/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-13/16 in
- Spout Type:
- High Arc
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 8 in