DESCRIPTION

  • Combines with the Kohler® K-6607 Harborview™ sink
  • Set of two legs

Kohler Harborview™ Fireclay Legs Pair

K6617

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Harborview™
Color Finish
White
Color Finish Category
Whites
Depth
4-1/8 in
Height
26-5/8 in
IAPMO Listed
No
Material
Fireclay
Width
4-1/8 in

Starting at
Call for Pricing
  • QUANTITY