DESCRIPTION

Kohler Flapper with Float Assembly Kit

KGP1105825

Material:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
Material
Plastic
WaterSense Labeled
No

Starting at
$6.64
EACH
  • QUANTITY