Closed Front Closet Toilet Seat in White

You last purchased this on
 
KOHLER

Fleur® Closed Front Closet Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Fleur® Closed Front Closet Toilet Seat in White

  • Fast #
  • Part #K85332-CP-0
  • Item #1018389
  • Manufacturer Part #85332-CP-0
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Fleur®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Toilet Seat Type:
Closed Front