Rinse Basket in Charcoal
Rinse Basket in Charcoal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heat-resistant to 500° Fahrenheit
- Doubles as a dish-drying mat on the countertop
- Protects countertop or table from hot pans and serving dishes
- Made of flexible and stain-resistant silicone
- Dishwasher safe
- Flexible design drapes over sink divider and rolls up for storage
- Ridged design organizes plates in sink
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Depth:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Silicone
- Maximum Temperature:
- 500
- Shape:
- Rectangular
- Width:
- 11-1/2 in