DESCRIPTION

  • Dimensions: 7” L x 11-1/2” W x 3/8” H
  • Dishwasher safe
  • Doubles as a dish-drying mat on the countertop
  • Flexible design drapes over sink divider and rolls up for storage
  • Made of flexible and stain-resistant silicone
  • Protects countertop or table from hot pans and serving dishes
  • Ridged design organizes plates in sink

Kohler Flexible Kitchen Mat

K8619

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
3/8 in
IAPMO Listed
No
Length
7 in
Material
Silicone
Width
11-1/2 in

Starting at
$16.7
EACH
  • QUANTITY

DOCUMENTS