DESCRIPTION

Kohler Flexible Shaft

K73175

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-139, Kohler K-138
Color Finish
White
Color Finish Category
Whites

Starting at
$2.78
EACH
  • QUANTITY