Trim Kit in White

You last purchased this on
 
KOHLER

Flexjet® Trim Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Flexjet® Trim Kit in White

  • Fast #
  • Part #K9695-0
  • Item #147785
  • Manufacturer Part #9695-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy-to-install design with O-ring
  • Includes matching suction cover (metal finish kits only)
  • Available in color-matched or faucet finish matched jets
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Flexjet®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Length:
4-1/8 in
Material:
Plastic
Product Type:
Trim Kit
Trim Only:
Yes
WaterSense Labeled:
No
Width:
29/32 in